Beli asoh hose clip di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ASOH Clamp Hose Stainless Steel (Klem Selang)Deskripsi:It has a surface treatment and has excellent anticorrosion properties. The rounded helicopter on the band prevents damage to the hose. It can also be adjusted with a flat-blade screwdriver.Hose tightening bracket. For general industry and automobile related products.atribut:
- Material: Screw: SRWCH6A, Band Housing: SPCC / SD
- Band Width (mm): 12
- Bolt Head Shape (mm): Hex (7)
- Thickness (mm): 0.93
- M-One Clamp Hose Stainless (Klem Selang)Deskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
- Mitutoyo DEPTH MICROMETER 150/0.01MM 129-116Deskripsi:The Mitutoyo interchangeable rod type depth micrometer offers great versatility for measuring a range of depths with the included extension rods. The depth micrometer’s rod contact measuring points are lapped and carbide tipped for incredible flatness and better precision. The ratchet stop mechanism provides uniform pressure for precise, repeatable measurements.atribut:
- Units: Metric
- Range (mm): 0-150
- Graduation (mm): 0.01
- Accuracy (µm): ±3
- Flatness of Reference Surface Base (µm): 2
- Flatness of Measuring Face (µm): 0.3
- Base Size (mm): 101.6x16
- Measuring rod diameter (mm): 4
- Mitutoyo Part Number: DMC100-150
- Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50)µm, L=Max. measuring length (mm)
- Rod Quantity: 6
- Technology: Mechanical
- Zero Point Error of Rods (µm): 4
- Tanizawa Seisakusho Safety Helmet with Transparent Brim and Groove Type with EPA (Helm Proyek)Deskripsi:Since it is an integrally molded transparent visor, it has a wide field of view and sufficient strength. A grooved style that prevents rain dripping and is resistant to lateral pressure.For flying, falling objects, crash protection, and electricity. For electrical insulation. (Working voltage 7000V or less)* Periodic self-inspection is required when using for electricity.atribut:
- Material: Hat body: Polycarbonate resin
- Hat Body Color: White
- Width (mm): 218
- Height (mm): 151
- Length (mm): 278
- TEKIRO Clamp Hoses (Klem Selang)Deskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda)Deskripsi:Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.atribut:
- Current: AC, DC+, DC-
- Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
- Yield Point (kgf/mm²): 43.8
- Tensile Strength (kgf/mm²): 53.7
- Charpy Impact Value (kgf-m): '7.2 at 0°C
- Elongation (%): 29
- WURTH Hose Clamp (Penjepit Selang)Deskripsi:With asymmetrical lockAsymmetrical housingFerritic Steel F1Even distribution of forceClamp head does not tilt away during tighteningSmooth and indented strap interior with rounded edgesPrevents injury and hose damage
- Non Brand Clamp Hose Stainless (Klem Selang)atribut:
- Material: Body klem: Stainless steel, Kepala dan sekrup: steel (besi)
- monotaro.id Hex Bolt Nut Stainless Steel 316 Pack Besar (Baut Mur Hexagonal)Deskripsi:Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.atribut:
- Material: SS 316
- Daytona Part Automotive Clip Wide Hose (Komponen Fastener Motor)Deskripsi:Usable:Fuel hose, oil line, such as to prevent loosening of any hose breather hose.atribut:
- Material: Spring steel
- Color: Black painted
- ASOH Ring JointDeskripsi:-Coupling for copper tube.
- ASOH Ring Ballatribut:
- Fluid Used: Water, Air, Oil
Daftar Harga asoh hose clip Terbaru October 2026
| ASOH Clamp Hose Stainless Steel (Klem Selang) | Rp23.900 |
| M-One Clamp Hose Stainless (Klem Selang) | Rp1.900 |
| Ultra Milk Susu UHT Full Cream | Rp5.900 |
| Mitutoyo DEPTH MICROMETER 150/0.01MM 129-116 | Rp2.999.900 |
| Tanizawa Seisakusho Safety Helmet with Transparent Brim and Groove Type with EPA (Helm Proyek) | Rp539.900 |
| TEKIRO Clamp Hoses (Klem Selang) | Rp1.900 |
| Alba File Manual 4 (Lemari Arsip) | Rp21.999.900 |
| NIKKO STEEL Welding Electrode Mild Steel RD-460 (Kawat Las Elektroda) | Rp40.900 |
| TORA Clamp Hose (Klem Selang) | Rp1.900 |
| WURTH Hose Clamp (Penjepit Selang) | Rp20.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/qeP107127950-1.jpg)
/q8P105458944-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Tanizawa%20Seisakusho%20Safety%20Helmet%20with%20Transparent%20Brim%20and%20Groove%20Type%20with%20EPA%20(Helm%20Proyek)/7qP107135278-1.jpg)
/9lP103642345-2.jpg)
/P103153832-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Mild%20Steel%20RD-460%20(Kawat%20Las%20Elektroda)/1gP103216052-1.jpg)
/idP103195661-38.jpg)
/qvP105378967-2.jpg)
/owP105447896-1.jpg)
/ngP109299844-1.jpg)
/5rP107560207-1.jpg)
/P102671119-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)